Shop All Faceshields and Visors
3M
Clear Tekk Protection Professional Faceshield
Mfr # 90028-80025T
Zoro # G3432776
$18.79
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
- Brand 3M
- MFR # 90028-80025T
- Zoro # G3432776
- UPC # 78371900281
- Country of Origin United States
- Category Faceshields and Visors
Description
3M Professional Faceshield, used to helps protect the eyes and face against certain impact and chemical hazards, offers full face protection and a customized fit. The crown protector is made of thermoplastic material. The patented window is made of polycarbonate while the window attachment system is easy to replace. The adjust pin-lock system is easy to adjust and offers a secure, custom fit. 3M Professional Faceshield meets the requirements of ANSI Z87.1-2003.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
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
- HONEYWELL UVEX LENS WRAPAROUND CLEAR ANTI FOG (S8510)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65505)
- BRADY Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-4-PK (7236-4-PK)
- 3M 3M Clear Window Face Shield - For Use With Headgear/Chin Protector (82543)
- 3M 3M„¢ Polycarbonate Faceshield, WP96, Clear, 10/Box (7000002339)
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82603-00000)
- 3M Faceshield Visor, PETG, Clr, 7-1/2x14-1/2in (82580-00000)
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82604-00000)
- 3M Versaflo Peel Off Visor Covers, 40PK (50051131373223)
- SELLSTROM Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension (S31202)
- 3M Eye Protection