Shop All Double Sided Foam Tapes
3M
Clear Repair Tape, 1-1/2" x 115", PK24
Mfr # 03439
Zoro # G6774140
$64.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Tape Thickness 5 mil
- Tape Width 1.50"
- Appearance Clear
- For Use With Automotive Paint Finsihes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 03439
- Zoro # G6774140
- UPC # 00051135034392
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1.50" |
Details
Item | Clear Repair Tape |
Foam Tape Thickness | 5 mil |
Appearance | Clear |
For Use With | Automotive Paint Finsihes |
Description
Clear Repair Tape,1-1/2 In. x 115 In.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Contact Cement, 5 gal, Pail (1357L)
- INTERTAPE 534 BRN 96MMX54.8M IPG-IPG 12 (84466)
- HENKEL Threadlocker, 271, Red, Permanent, 6 mL Tube (209741)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC365-.5)
- 3M Cable Hanger, Polyolefin Backing, PK10 (1X33MCH)
- 3M 3M 4910 VHB Tape 6" x 5yd, Clear, 40 mil (4910)
- 3M White Duct Tape 3920-WH, 1.88"x20yd, PK12 (3920-WH)
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4611 VHB Tape 0.5" x 5yd, Dark Gray, 45 mil (4611)
- 3M Plate Mounting Tape, 18"x25 yd, Blue (E1820H)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- 3M Foam Tape