Shop All Spray Bottles
3M
Clear, Plastic Detailing Bottle
Mfr # 37720
Zoro # G3173502
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Outside Dia. 6-1/4"
- Capacity 12 Oz.
- Includes Spout Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 37720
- Zoro # G3173502
- UPC # 00051131377202
- Country of Origin United States
- Category Spray Bottles
Dimensions
Outside Dia. | 6-1/4" |
Details
Item | Detailing Bottle |
Color | Clear |
Material | Plastic |
Capacity | 12 Oz. |
Includes | Spout Top |
Features | 12 oz, Fluorinated to Reduce Permeation, Discoloration and Paneling |
Accessory Type | Detailing Bottle |
Product Type | Squeeze Bottle |
Description
Detailing Bottle, Product Type Squeeze Bottle, Overall Length Not Applicable, Overall Width Not Applicable, Material Plastic, Compatible with Manufacturer Model Number Not Applicable, Features 12 oz, Fluorinated to Reduce Permeation, Discoloration and Paneling, Includes Spout Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 2.5-Gallon Slim Step Trash Can (20957-ST)
- ZEP Degreaser, 1 Qt Bottle, Liquid, Orange, 12 PK (41501)
- BOARDWALK Boardwalk Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (WPBWK6272)
- WARSAW CHEMICAL Super Fastball Concentrate, Pine Scent, 1-Gallon, 4PK (61250-0000004)
- 3M 7"Gray, Plastic Trigger Sprayer (37718)
- 3M 3M 7000029810 Sharpshooter Extra Strength No-Rinse Mark Remover with Trigger Sprayer - 1 Quart, Each (7000029810)
- 3M Cleaning Solution Btl, 11.5oz, PE, PK12 (59056)
- IMPACT PRODUCTS General -Purpose Trigger Sprayer, Red/White (IMP5906)
- AMERICAN DISTRIBUTION & MFG 32OZ GRN Spray Bottle (PS32GREEN)
- BEST SANITIZERS 1 qt. Clear, Plastic Secondary Container, 12 Pack (SS10004)
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Mouth: Wide (F11832-0004)
- 3M Spray Bottles