Shop All Mouse Pads & Wrist Rests
3M
Clear Gel Wrist Rest For Keyboard
Mfr # WR308DS
Zoro # G9319548
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Foam
- Features Soothing gel comfort encourages neutral wrist posture; Clear gel is easy to keep clean; Fun daisy design brightens up the workspace
- Width 2-3/4 in
- Length 18 in
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # WR308DS
- Zoro # G9319548
- UPC # 51131979147
- Country of Origin Unknown
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 2-3/4 in |
Length | 18 in |
Height | 3/4 in |
Details
Item | Wrist Rest |
Pad Type | Foam |
Features | Soothing gel comfort encourages neutral wrist posture; Clear gel is easy to keep clean; Fun daisy design brightens up the workspace |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Adapter, Soc, Lc (T10LC)
- ILC Replacement for Vocera 230-01977 Battery (230-01977 BATTERY VOCERA)
- ILC Replacement for Epson Z9750unl Lamp AND Housing (Z9750UNL LAMP AND HOUSING EPSON)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- 3M Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black (WR310LE)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W (MP114-BSD1)
- 3M 3M Gel Wristrest Platform For Keyboard Wr420Le w/ Anti-Microbial (WR420LE)
- 3M Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver (WR420LE)
- AIDATA Mini Gel Wrist Rest (GL018)
- 3M Mouse Pads & Wrist Rests