Shop All Food Service Appliance Parts
This Product is Discontinued
3M
Cleanr/Condtonr Vinyl8Oz (Discontinued)
Mfr # 9023
Zoro # G2715864
This Product is Discontinued
Key Features
- Type Polishing
- Application Marine
- Shade Shape Round
- Container Volume 8 oz
- Volume 8 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9023
- Zoro # G2715864
- UPC # 51131090231
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Type | Polishing |
Application | Marine |
Shade Shape | Round |
Container Volume | 8 oz |
Volume | 8 fl oz |
Description
3M marine vinyl cleaner and restorer cleans shines conditions and protects plastic vinyl and rubber surfaces in a marine environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.