Shop All Rags & Towels
3M
Cleaning Pad 5300N, 17", Blue, PK5
Mfr # 5300N 240
Zoro # G7723385
product price: $22.45
/pk 5, $4.49/ea
$22.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5300N 240
- Zoro # G7723385
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 17" |
Details
Item | Cleaning Pad |
Color | Blue |
Description
Cleaning Pad, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 18 in W Sealcoat Brush Driveway Coater Brush (1VAD6)
- RECKITT BENCKISER Lime A Way 22OZ Cleaner (5170087103)
- SIMPLE GREEN SUNSHINE MAKERS SimplGreen, CLEAN FINISH DISINFECTANT CLEANER, 1 GAL BOTTLE, HERBAL (01128EA)
- WEILER 24" Green Works Sweep Coarse Maroon Fill with Rubberwood Block (42357)
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- 3M Cleaning Pad 5300N, 19", Blue, PK5 (5300N 486)
- 3M Cleaning Pad 5300N, 14", Blue, PK5 (5300N 900)
- 3M Easy Trap Duster Cloth 5" x 30 ft. (59032W)
- 3M Cleaning Pad 5300N, 13", Blue, PK5 (5300N 856)
- 3M Auto Detailing Cloth, Yellow, 6PK (68047513)
- BLACK SWAN Colored Wiping Rags 25 lb. - Compressed (23190)
- 3M Rags & Towels