Shop All Rags & Towels
3M
Cleaning Pad 5300N, 14", Blue, PK5
Mfr # 5300N 900
Zoro # G7723449
product price: $17.49
/pk 5, $3.50/ea
$17.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5300N 900
- Zoro # G7723449
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14" |
Details
Item | Cleaning Pad |
Color | Blue |
Description
Cleaning Pad, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Cyclomop Microfiber Mop Heads 500 Series - 5/Pack - MF500-5 (MF500-5)
- DEWALT 35MM Rubber Adapter For DEWALT Dust Extractors (DWV9120)
- DELTA Double Tissue, Holder (79955)
- DEB 2L Liquid Hand Cleaner Cartridge (09107)
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- 3M Cleaning Pad 5300N, 17", Blue, PK5 (5300N 240)
- 3M Cleaning Pad 5300N, 13", Blue, PK5 (5300N 856)
- 3M Auto Detailing Cloth, Yellow, 6PK (68047513)
- 3M Cloth Tack 17X36" 3M (10132NA)
- 3M Easy Trap Duster Cloth 5" x 30 ft. (59032W)
- D-LEAD D-LEAD Citrus Hand Cleaning Towels (WT041)
- 3M Rags & Towels