Shop All Rags & Towels
3M
Cleaning Pad 5300N, 12", Blue, PK5
Mfr # 5300N 334
Zoro # G7723379
product price: $13.79
/pk 5, $2.76/ea
$13.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5300N 334
- Zoro # G7723379
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 12" |
Details
Item | Cleaning Pad |
Color | Blue |
Description
Cleaning Pad, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Carpet De-Foaming Solution, 1 gal., EA1 (PC-116B-1)
- MALISH Hand Held Squeegee, 10" Yellow, PK 6 (59410)
- SHOP-VAC Vacuum Bags, Non-Reusable, Wet/Dry, PK2 (9021633)
- ZORO SELECT T-Shirt, Recycled Cotton, White (WW99322)
- 3M Cleaning Pad 5300N, 13", Blue, PK5 (5300N 856)
- 3M Cleaning Pad 5300N, 19", Blue, PK5 (5300N 486)
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- 3M Cloth Tack 17X36" 3M (10132NA)
- 3M 5" Easy Trap™ Duster Sweep and Dust Sheets (55655W)
- 3M Easy Trap Duster Cloth 8" x 30 ft., White (59152W)
- GLOBAL INDUSTRIAL 16 x 16 300 GSM Microfiber Cleaning Cloths, Blue, 12PK (670235)
- 3M Rags & Towels