Shop All Floor Machine Pads
3M
Cleaning Pad, 24 In, Blue, PK5
Mfr # 5300
Zoro # G5619862
product price: $68.79
/pk 5, $13.76/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 24 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5300
- Zoro # G5619862
- UPC # 50048011084171
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 24 in |
Size | 24" |
Pad/Brush Size | 24 in |
Diameter | 24 in |
Fits Machine Size | 24 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Blue |
Sub-Category | Cleaning Pads |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Blue |
Application | Cleaning, Scrubbing |
Thickness | 1 in |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Environmentally Preferable, Low Odor and Zinc Free, Used with Detergent Solution to Scrub Hard Surface Floors |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Product Type | Scrubbing Pad |
Standards | Green Seal Certified |
Description
Scrubbing Pad, Color Blue, Diameter 24 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 24 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 20 In, Tan, PK5 (3400)
- HOOVER Upright Vacuum, 15 Plus, Sealed Allergen, 69dB, 4.5 qt., GY (HVRCH54115)
- NATIONAL HARDWARE Storage System Gray 36In (N112-080)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18oz Aerosol, PK12 (BWK352ACT)
- 3M 3M„¢ 20" TopLine Speed Burnishing Pad, Beige, 5 Per Case (61500112331)
- 3M Burnishing Pad, 17 In, White, PK5 (3300)
- 3M High Productivity Pad 7300, 12 in, PK5 (7300)
- 3M Buffing/Cleaning Pad, 19 In, White, PK5 (4100)
- 3M Carpet Bonnet Pad, White, 15 in, PK5 (BONNET PAD)
- 3M 7300 17in Black High Productivity Stripping Floor Pad, 5PK (399177300HP)
- HIRETECH Abrasive Sheet, Adhesive Back 40Grit, PK50 (01750)
- 3M Floor Machine Pads