Shop All Floor Machine Pads
3M
Cleaning Pad, 23 In, Blue, PK5
Mfr # 5300
Zoro # G5533631
product price: $54.49
/pk 5, $10.90/ea
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 23 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5300
- Zoro # G5533631
- UPC # 50048011084164
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 23 in |
Size | 23" |
Pad/Brush Size | 23 in |
Diameter | 23 in |
Fits Machine Size | 23 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Blue |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Scrubbing Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Blue |
Sub-Category | Cleaning Pads |
Center Hole | 3 3/4 in |
Shape | Round |
Color Family | Blue |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Environmentally Preferable, Low Odor and Zinc Free, Used with Detergent Solution to Scrub Hard Surface Floors |
Application | Cleaning, Scrubbing |
Thickness | 1 in |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Product Type | Scrubbing Pad |
Standards | Green Seal Certified |
Description
Scrubbing Pad, Color Blue, Diameter 23 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 23 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 23 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Cleaning, Scrubbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Large Angled Toilet Bowl Brush, 6PK (1020)
- TOUGH GUY Deodorizer, Bubblegum, Size 6 gal. (18E898)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, BWK503GNEA (BWK503GNEA)
- PROTEAM Drum Latch, ProGuard 4 (826387)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7300-32x14)
- 3M Buffing Pad, 28 In x 14 In, Red, PK10 (5100-28x14)
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- 3M Low-Speed Buffer Floor Pads, 17" Diameter, Red, PK5, 5PK (5100)
- 3M Niagara Medium Duty ScourPad 96N, 6i, PK20 (96N)
- 3M 3M„¢ 10" Polishing Pad, White, 5 Per Case (61500045044)
- 3M Hi-Speed Natural Blend Floor Burnishing Pads 3300, 20" Dia, White, PK5 (3300)
- 3M Floor Machine Pads