Shop All Floor Machine Pads
3M
Cleaning and Buffing Pad, 14 In, Red, PK5
Mfr # 5100
Zoro # G1215593
product price: $24.05
/pk 5, $4.81/ea
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Red
- Floor Pad Size 14 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5100
- Zoro # G1215593
- UPC # 50048011083891
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in |
Size | 14" |
Pad/Brush Size | 14 in |
Diameter | 14 in |
Fits Machine Size | 14 in |
Description
Buffing and Cleaning Pad, Color Red, Diameter 14 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 14 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARPAW Hand Cleaner 5-Gallon (BP5GAL)
- ESSITY 61990, UNIVERSAL BATH TISSUE ROLL WITH OPTICORE, SEPTIC SAFE, 2-PLY, WHITE, 865 SHEETS/ROLL, 36CT (161990)
- DR. BRONNERS 16OZ Tea Tree Cast Soap (CSTT16)
- ELITE MOPS & BROOMS Elite 24 oz Looped Polyester Blend Mop Refill (113-LOOPED-BB)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Buffer Pad Tan (3500-20)
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- 3M Ultra High-Speed Floor Burnishing Pads 3400, 20 Diameter, Tan, PK5 (3400)
- 3M Ultra High-Speed Floor Burnishing Pads 3100, 27 Diameter, Aqua, PK5 (3100)
- 3M Stripping Pad, 19 In, Black, PK5 (7200)
- 3M Scotch-Brite 20 in. D Non-Woven Natural/Polyester Fiber Floor Pad Black (7200-20)
- GOFER PARTS Replacment Rotary Pad For Nobles/Tennant 1243344, Nobles/Tennant 222326 (GPAD1403)
- 3M Floor Machine Pads