Shop All Disinfectants and Sanitizers
3M
Cleaners & Detergents, Bottle, Unscented, 6 PK
Mfr # MCO 23551
Zoro # G505742938
product price: $577.99
/pk 6, $96.33/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Unscented
- Capacity 2 L
- Net Weight 32 lbs
- For Use On Bacteria; Dust; Germs; Grease; Grime; Herpes I and II; HIV-1; MRSA; VRE; Viruses; Water-Based Soil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MCO 23551
- Zoro # G505742938
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Capacity | 2 L |
Net Weight | 32 lbs |
For Use On | Bacteria; Dust; Germs; Grease; Grime; Herpes I and II; HIV-1; MRSA; VRE; Viruses; Water-Based Soil |
Application | Disinfectant/Cleaner |
Surface | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Glass; Laminates; Metal; Plaster; Plastic; Vinyl |
Physical Form | Liquid |
Standards | EPA Reg. No. 61178-5; EPA List N |
Features | 25L—For the Twist 'n Fill system. |
Description
Rinse-free, EPA-registered disinfectant for disinfecting and cleaning noncritical items. For use in hospitals. Kills hepatitis B virus (HBV), HIV, MRSA, VRE, Herpes I and II and other pathogens.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (25800)
- BISSELL COMMERCIAL Battery Powered Sweeper, 3inH, ABS Plastic (BG9100NM)
- RUBBERMAID Round Multi Purpose Recycling Can, Blue, Plastic (FG262073BLUE)
- TOUGH GUY 3 in W Scrub Brush, Stiff, 8 in L Handle, 8 in L Brush, Cream, Wood, 8 in L Overall (1VAD7)
- 3M RCT Disinfectant Cleaner, 1 gal. Bottle, Unscented, 4 PK (85785)
- 3M Disinfectant, 1 qt. Bottle, Lemon, 12 PK (TB QUAT)
- 3M Cleaners & Detergents, Aerosol Spray, Unscented (573)
- 3M Disinfectant, 1 gal. Packets, Unscented, 2 PK (85939)
- 3M Cleaners & Detergents, Bottle, Unscented, 12 PK (29612)
- 3M Disinfectant, 1 qt. Packets, Unscented, 2 PK (85938)
- ZEP Disinfectant Cleaner, 1 gal. Bottle, Pleasant, 4 PK (C30301)
- 3M Disinfectants and Sanitizers