Shop All Floor Machine Pads
3M
Cleaner Pad 5300, 20, Blue, 5PK
Mfr # 7100003274
Zoro # G009145358
product price: $88.99
/pk 5, $17.80/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Rotary or Automatic Floor Machines
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100003274
- Zoro # G009145358
- UPC # 50048011084133
- Country of Origin United States
- Category Floor Machine Pads
Details
Item | Scrubbing Pad |
For Use With | Rotary or Automatic Floor Machines |
Color | Blue |
Description
3M - For heavy-duty scrubbing prior to recoating. Can also be used for heavy-duty spray cleaning or foam scrubbing. Removes dirt, spills and scuffs, leaving a clean surface ready for recoating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 1.25 in Flat Wet Mop, Looped-End, White, Rayon, PK12 (UNS 824R)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze®, 12 PK (19200-00351)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, PK5 (7100)
- BOBRICK Soap Dispenser, Counter (B-823)
- 3M High Performance Stripping Pad, 19", PK5 (7400N 939)
- 3M Burnishing Pad, 19 In, Aqua, PK5 (3100)
- 3M Niagara Natural White Burnishing Pad, 27" Diameter, White, PK5 (3300N)
- 3M Stripping Pad, 13 In, Black, PK5 (7300)
- 3M Cleaner Floor Pad 5300, 20" Diamete, PK5 (5300)
- 3M Burnishing Pad, 17 In, Pink, PK5 (3600)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3400)
- 3M Floor Machine Pads