Shop All Pre-Measured Chemicals
3M
Cleaner and Disinfectant, Bottle, Lavender
Mfr # 42L
Zoro # G2154356
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1.256
- Cleaner Container Size 2L
- Fragrance Lavender
- Standards EPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 42L
- Zoro # G2154356
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2L |
Container Size | 2 L |
Description
Cleaner and Disinfectant, Chemical Flow Rate Low, Label Number 42L, Label Color Coding Gray, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 12, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Nonflammable, Flash Point 163 Degrees F, VOC Content 12 Percent, Fragrance Lavender, Standards EPA Registered
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Crisp Lemon, 12 PK (01594CT)
- CHORE BOY Choreboy Coppr Scrbr 2PK (10811435002159)
- BOBRICK Paper Towel Dispenser/Waste Receptacle (369)
- SPARTA Color Coded Upright Dustpan, Bro (361410EC01)
- 3M Disinfectant Bathroom Cleaner, 2L Bottle (15L)
- 3M Heavy Duty Glass Cleaner, 2L Bottle (20L)
- 3M Deodorizer, 2L Bottle (13L)
- 3M Concrete Clnr&Disinfect Concentrate, 1gal (27985)
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23L)
- 3M Industrial Degreaser, 0.5 gal. Jug (26A)
- DIVERSEY One Step Disinfectant Deodorizing Cleaner Concentrate, 1.4L Hose End Connection Bottle (5019317)
- 3M Pre-Measured Chemicals