Shop All Pre-Measured Chemicals
3M
Cleaner and Disinfectant, Bottle, Fresh
Mfr # 41H
Zoro # G2154295
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Fragrance Fresh
- Recommended Dilution 1.256
- Cleaner Container Type Bottle
- VOC Content 12%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 41H
- Zoro # G2154295
- UPC # 51125860475
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2L |
Container Size | 2 L |
Description
Cleaner and Disinfectant, Chemical Flow Rate High, Label Number 41H, Label Color Coding Green, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 12, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Nonflammable, Flash Point 163 Degrees F, VOC Content 12 Percent, Fragrance Fresh, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Vinyl & Leather Cleaner with oil of mink, 16oz (SW990-1)
- WEILER 8" Counter Duster, Horsehair Fill, Fine Brushing (44003)
- UNGER ErgoTec Hard Squeegee Rubber 3 Foot Strip (001-05-37)
- PIG Sorbents, 9 gal, 3 in x 42 in, Universal, Blue, Gray, Polypropylene (35701)
- 3M Glass Cleaner, 1.9L Jug (17A)
- 3M Concrete Clnr&Disinfect Concentrate, 1gal (27985)
- 3M Peroxide Cleaner Concentrate, 1 gal. Bottle (59979)
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23H)
- 3M Industrial Degreaser, 2L Bottle (26L)
- 3M Non-Acid Bathroom Disinfectant Cleaner, 1.9L Jug (15A)
- DIVERSEY Cleaner and Disinfectant Concentrate, 1.4L Portion Measuring Bottle (5019296)
- 3M Pre-Measured Chemicals & Dispensers