Shop All Pre-Measured Chemicals
3M
Cleaner and Disinfectant, 2L Bottle
Mfr # 40L
Zoro # G9489426
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:256
- Fragrance Fragrance Free
- Container Type Bottle
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 40L
- Zoro # G9489426
- UPC # 50051125857838
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 2L |
Cleaner Container Size | 2L |
Container Size | 2 L |
Description
Cleaner and Disinfectant, Chemical Flow Rate Low, Label Number 40L, Label Color Coding Yellow, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 13.5, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, EPA Registration Number 6836-349-10350, Flash Point 125.01 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards FIFRA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345072010)
- RUBBERMAID COMMERCIAL Slim Jim Resin Trainable Dolly, 120 lb Capacity, 23.86 x 14.71 x 8.36, Plastic, Black (1980602)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Kimwipes, Dispenser Box, 1-Ply Tissue, 11 3/4 in x 11 3/4 in, 196 Wipes, White, 15 Pack (34133)
- SIMPLEHUMAN Wall Mount Paper Towel Holder, Stainless Steel (KT1024)
- 3M Peroxide Cleaner Concentrate, 1 gal. Bottle (59979)
- 3M Deodorizer, 2L Bottle (13L)
- 3M Peroxide Cleaner, 0.5 gal. Jug (34A)
- 3M Sanitizer, 1.9L Jug (16A)
- 3M Cleaner and Disinfectant, 0.5 gal. Bottle (42A)
- 3M General Purpose Cleaner, 2L Bottle (8L)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (05699.)
- 3M Pre-Measured Chemicals