Shop All Pre-Measured Chemicals
3M
Cleaner, 2L Bottle
Mfr # 16L
Zoro # G1545923
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:256
- Chemicals For Use On Surface Precleaned, Hard, Nonporous Food Contact Surfaces, Including Plastic and Other Hard Nonporous Cutting Boards and Chopping Blocks, Counter Tops, Tables, Cooking and Eating Utensils, and Drinking Glasses
- Container Size 2 L
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 16L
- Zoro # G1545923
- UPC # 50048011201127
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Container Size | 2 L |
Cleaner Container Size | 2 L |
Size | 2L |
Description
Sanitizer, Chemical Flow Rate Low, Label Number 16L, Label Color Coding Gray, Cleaner Form Liquid, Container Size 2 L, Container Type Trigger Spray Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 7.6, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Nonflammable, VOC Content 1 Percent, Fragrance Unscented, Standards FIFRA, Surfaces for Use On Glass, Hard Nonporous Surfaces, Plastic, Wood
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hand Applicator Squeegee Pa1-B Box Of 25 (9206)
- WARSAW CHEMICAL Vista, Oven & Grill Cleaner, Clean, 1-Gallon, 4PK (21441-0000004)
- HERITAGE Trash Bags, 0.31 mil (8 Micron), Natural, 20 PK (HERZ6037LNR01)
- SPRAYWAY Fast Open 32 Premium Based Screen Opener, 20oz (SW032-1)
- 3M Disinfectant Bathroom Cleaner, 2L Bottle (15L)
- 3M Glass Cleaner, 2L Bottle (17L)
- 3M Peroxide Cleaner, 0.5 gal. Jug (34A)
- 3M Disinfectant Cleaner Concentrate, 64 oz. Jug (5A)
- 3M General Purpose Cleaner, 2L Bottle (8H)
- 3M Industrial Degreaser, 2L Bottle (26L)
- 3M Cleaner and Disinfectant, Bottle, Fresh (41H)
- 3M Pre-Measured Chemicals & Dispensers