Shop All Bacteria & Dust Control Mats
This Product is Discontinued
3M
Clean-Walk Mat, White, 18x36, 60shts/pk, PK4 (Discontinued)
Mfr # 5836
Zoro # G7597703
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene
- Overall Thickness 0.097 in
- Sheet Material Polyethylene Film
- Mat Color White
- Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5836
- Zoro # G7597703
- UPC # 00021200557279
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 18 in |
Tacky Mat Sheet Size | Mat 18 in x 36 in |
Sheet Width | 18 in |
Sheet Size | 18 in x 36 in |
Overall Length | 36 in |
Sheet Length | 36 in |
Description
Tacky Floor Mat, Sheet Thickness 1.2 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Base/Frame Color No Frame, Sheet Pad Backing Color White, Sheet Color Clear, Application Appliance, Automotive, Construction, Electronics, Food and Beverage, General Industrial, Metalworking, Military and Government, MRO, Specialty Vehicle, Transportation, Backing Characteristics Adhesive, For Environment Clean Room, Dry, For Surface Type Concrete Surfaces, Smooth Floors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.