Shop All Bacteria & Dust Control Mats
This Product is Discontinued
3M
Clean-Walk Mat, 36Inx46In, PK4 (Discontinued)
Mfr # 5838
Zoro # G5563914
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene
- Sheet Material Polyethylene Film
- Overall Thickness 0.097 in
- Adhesive Acrylic
- Mat Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5838
- Zoro # G5563914
- UPC # 00021200957420
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Sheet Length | 46 in |
Overall Width | 36 in |
Sheet Width | 36 in |
Overall Length | 46 in |
Tacky Mat Sheet Size | Mat 36 in x 46 in |
Sheet Size | 36 in x 46 in |
Description
Tacky Floor Mat, Sheet Thickness 1.2 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Base/Frame Color No Frame, Sheet Pad Backing Color White, Sheet Color Clear, Application Aerospace, Appliance, Automotive, Construction, Electronics, Food and Beverage, General Industrial, Maintenance, Manufacturing, Metalworking, Military and Government, MRO, Specialty Vehicle, Transportation, Backing Characteristics Adhesive, For Environment Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.