Shop All Sander Accessories
This Product is Discontinued
3M
Clean Sanding Filter Bag (Discontinued)
Mfr # 7000000426
Zoro # G0074685
This Product is Discontinued
Key Features
- Type Clean Sanding
- Works With Random Orbital Sanders with Self-Generated Vacuum
- Features Eliminates The Need for Vacuum Hose Which Improves Operator Ease of Use
- Application Used on Random Orbital Sanders with Self-Generated Vacuum to Collect Sanding Dust
- Product Type Filter Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000000426
- Zoro # G0074685
- UPC # 00051141204529
- Country of Origin Mexico
- Category Sander Accessories
Dimensions
Overall Length | 25 3/8 in |
Overall Width | 15 3/8 in |
Details
Item | Filter Bag |
Type | Clean Sanding |
Works With | Random Orbital Sanders with Self-Generated Vacuum |
Features | Eliminates The Need for Vacuum Hose Which Improves Operator Ease of Use |
Application | Used on Random Orbital Sanders with Self-Generated Vacuum to Collect Sanding Dust |
Product Type | Filter Bag |
Compatible Manufacturer Model Number | 20208, 20213, 20250, 20251, 20252, 20253, 20254, 20255, 20314, 20315, 20316, 20317, 20318, 20319, 20320, 20321, 20322, 20324, 20325, 20326, 20327, 20328, 20329, 20330, 20331, 20430, 20431, 28334, 28335, 28336, 28337 |
Description
Filter Bag, Product Type Filter Bag, Vacuum Hose Diameter Not Applicable, Vacuum Hose Length Not Applicable, Compatible Manufacturer Model Number 20208, 20213, 20250, 20251, 20252, 20253, 20254, 20255, 20314, 20315, 20316, 20317, 20318, 20319, 20320, 20321, 20322, 20324, 20325, 20326, 20327, 20328, 20329, 20330, 20331, 20430, 20431, 28334, 28335, 28336, 28337, Overall Length 25 3/8 in, Overall Width 15 3/8 in, Pack Size 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.