Shop All Hook & Loop Sanding Discs
3M
Clean Sanding Disc, Low Profile Finish, 6"
Mfr # 20425
Zoro # G7864007
Sold in multiples of 10 for $431.50
$431.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 25 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 20425
- Zoro # G7864007
- UPC # 051141204253
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 25 Hole |
Item | Clean Sanding Disc |
Description
Clean Sanding Disc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843585)
- DEWALT 4-1/2" x 1/4" x 7/8" stainless steel wheel (DW8414)
- VSM Abrasive Belt, 220 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 220 Grit, Very Fine, KK711X, Brown (217906)
- PFERD 1-1/8" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83373)
- 3M Trizact PSA Film Disc 568XA, 6inxNH, 100 (568XA)
- 3M 6" P600 HOOKIT FIN FILM-100/BX (3M0971)
- 3M Stikit Vibrator Sander Roll 426U, 4-1/2inx10yd150 A-wt, 10/pk (7010362352)
- 3M Gold Paper Disc Roll, 5"x NH 5 Holes P400 (216U 707)
- 3M Paper Disc, Gold, 180 Grit, 6 in. Dia, PK50 (7000119583)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252817)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK50 (9A-241-600)
- 3M Hook & Loop Sanding Discs