Shop All Automotive Polisher Accessories
This Product is Discontinued
3M
Clean Sand Painters Back-Up Pad, 6 In (Discontinued)
Mfr # 05551
Zoro # G2005507
This Product is Discontinued
Key Features
- For Use With Dual Action Sander
- Material Plastic and Foam
- Application Specially Designed For 3M(TM) Hookit(TM) Dust-Free Discs For Primer, Color and Clear Coat Sanding Applications
- Characteristics Dust-Free, Soft Painter Back-up Pad Has a Tough, Durable Plastic Hub and Foam Body, Lightweight, Shock-Resistant and Well-Balanced
- Max. RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 05551
- Zoro # G2005507
- UPC # 00051131055513
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 6 in |
Details
For Use With | Dual Action Sander |
Material | Plastic and Foam |
Application | Specially Designed For 3M(TM) Hookit(TM) Dust-Free Discs For Primer, Color and Clear Coat Sanding Applications |
Characteristics | Dust-Free, Soft Painter Back-up Pad Has a Tough, Durable Plastic Hub and Foam Body, Lightweight, Shock-Resistant and Well-Balanced |
Item | Clean Sand Painters Back-Up Pad |
Max. RPM | 12,000 RPM |
Type | Dust Free |
Accessory Type | Clean Sand Painters Back-Up Pad |
Description
Clean Sand Painters Back-Up Pad, Material Plastic and Foam, Application Specially Designed For 3M(TM) Hookit(TM) Dust-Free Discs For Primer, Color and Clear Coat Sanding Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.