Shop All Pneumatic Parts
3M
Clamp Nut 28989, 1.703 x 0.88 x 0.875 in
Mfr # 28989
Zoro # G6119738
$42.09
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 28989
- Zoro # G6119738
- UPC # 00051141289892
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Clamp Nut,28989,1.703 x 0.88 x 0.875" |
Description
Clamp Nut,28989,1.703 x 0.88 x 0.875 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L12XA452OP00030)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S30-3P)
- BESTORQ Aftermarket 1009494 MONTGOMERY WARD Kevlar Replacement V-Belt | 1/2 x 28, A26LG (A26LG)
- EATON AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (2048-8-8s)
- 3M Shroud Red - Elite 5 in LP 55216, 1/pk (55216)
- 3M Diffuser 30657, 1 Per Poly Bag 1 bag/pk (30657)
- 3M D-Washer A0079, 0.2 Thick, 1/pk (A0079)
- 3M Polisher Armature 120V 30924, 1 pe (30924)
- 3M Spindle Bearing - Double Row Angular Contact A0938, 1/pk (28148)
- 3M Spiral Bevel Gear Set 06646, 1/pk (06646)
- SPEEDAIRE Planet Carrier (TT137925G)
- 3M Compressor, Air Tank & Pneumatic Tool Parts