Shop All Confined Space Entry Equipment
3M
Clamp Assembly, For Center Section
Mfr # 8540774
Zoro # G301050350
product price: $1,959.99
/ea
Free Shipping & Returns
$1,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Center Section, Extension Tube, Outrigger
- Color Green
- Material Aluminum
- Confined Space Component Clamp
- Accessory Type Clamp Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8540774
- Zoro # G301050350
- UPC # 648250179796
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Details
For Use With | Center Section, Extension Tube, Outrigger |
Color | Green |
Item | Clamp Assembly |
Material | Aluminum |
Confined Space Component | Clamp |
Accessory Type | Clamp Assembly |
Includes Tie-Off Anchor Point | No |
Series | DBI-SALA |
Description
Clamp Assembly, Accessory Type Clamp Assembly, Includes Tie-Off Anchor Point No, Length Not Applicable, Color Green, For Use With Center Section, Extension Tube, Outrigger, Confined Space Component Clamp, Material Aluminum, Width Not Applicable, Height Not Applicable, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XL (2099-XL (10))
- KLEIN TOOLS P100 Half-Mask Respirator, S/M (60246)
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK44)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White (612HCM)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M DBI-SALA SalaliftII Winch (8102009)
- MSA SAFETY Confined Space Carrying Bag (10169369)
- 3M DBI-SALA Advanced Winch (8518560)
- HONEYWELL MILLER DuraHoist Vehicle Hitch Mount Sleeve (DH-12/)
- 3M DBI-SALA Advanced Lower Mast Extension (8518002)
- 3M Confined Space Entry Equipment