Shop All Confined Space Entry Equipment
3M
Clamp Assembly, For Center Section
Mfr # 8530078
Zoro # G901050323
product price: $1,411.99
/ea
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Aluminum
- For Use With Center Section, Extension Tube, Outrigger
- Confined Space Component Clamp
- Accessory Type Clamp Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8530078
- Zoro # G901050323
- UPC # 648250179789
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Details
Color | Green |
Material | Aluminum |
For Use With | Center Section, Extension Tube, Outrigger |
Item | Clamp Assembly |
Confined Space Component | Clamp |
Accessory Type | Clamp Assembly |
Series | DBI-SALA |
Includes Tie-Off Anchor Point | No |
Description
Clamp Assembly, Accessory Type Clamp Assembly, Includes Tie-Off Anchor Point No, Length Not Applicable, Color Green, For Use With Center Section, Extension Tube, Outrigger, Confined Space Component Clamp, Material Aluminum, Width Not Applicable, Height Not Applicable, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT VeriShield Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black/Yellow (1035110-VS)
- DUPONT Disposable Collared Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0012G1)
- CONDOR Elec. Glove Protector, 9, Wht/Org/Grn, PR (3NEE7)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H (74/40 KA YELLOW)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- 3M Tripod Mounting Base Bracket (8008005)
- MSA SAFETY Winch (10153757)
- HONEYWELL MILLER Conf.Space Winch, 65 ft., Steel (8442-Z7/65FT)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8516190)
- SAFEWAZE Aluminum Tripod Pulley (020-11025)
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- 3M Fall Protection