Shop All Hard Hat Accessories
3M
Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets Black
Mfr # X5-S4PTCS1
Zoro # G5779489
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Number of Attachment Points 4
- For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets
- Chin Strap Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # X5-S4PTCS1
- Zoro # G5779489
- UPC # 00076308944988
- Country of Origin Portugal
- Category Hard Hat Accessories
Details
Item | Chin Strap |
Material | Nylon |
Color | Black |
Number of Attachment Points | 4 |
For Use With | 3M(TM) SecureFit(TM) X5000 Series Safety Helmets |
Chin Strap Material | Nylon |
Number of Mounting Points | 4 |
Description
Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets, Number of Attachment Points 4, Color Black, Chin Strap Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL-X -A Acid-Neutralizing Adsorbent 1 container (GEN322)
- CONDOR Hard Hat Liner, Orange, Universal (3BB67)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: 3XL (HW200FO (3XL))
- CONDOR Full Body Harness, Universal, Polyester (19F376)
- 3M Hard Hat Headgear, For Use With 3M Hard Hats and Faceshields Blue (82520-10000)
- 3M Faceshield Mounting Bracket, For Use With Hard Hats and Faceshields Blue (82502-00000)
- 3M Clip, For Use With Hard Hats Transparent, 10 PK (46448-00000)
- 3M Helmet Cover, For Use With 3M Hard Hats With Face Shield Holder Gray (FC1-GR)
- 3M Peltor Lite-Com Pro II Dynamc Throat Mic (MT90-02)
- 3M Hardhat White (SWX00344-01)
- KASK Superplasma Smoke Full Face Visor (WVI00003-510)
- 3M Hard Hat Accessories