Shop All Pre-Measured Chemical Dispensers
3M
ChemicalMixingDispenser, Wall, ActnGap/PRV
Mfr # 85851
Zoro # G0069520
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount wall
- Depth 7 in
- Recommended Dilution Varies by Usage
- Cleaner Container Type Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 85851
- Zoro # G0069520
- UPC # 50051125858514
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 7 in |
Width | 12 1/2 in |
Height | 22 1/2 in |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Hose, Dispenser Series Flow Control, Dispenser Style Wall Mount, Number of Chemicals Dispensed 4, Bucket Filling Rate 2 gpm, Depth 7 in, Height 22 1/2 in, Width 12 1/2 in, Features Action Gap Backflow Prevention with Pressure Relief Valve, Standards ASSE 1055
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL BISSELL COMMERCIAL Cloth Bag, Standard Commercial Vacuum (BG102)
- PIG Sorbents, 14 gal, 8 in x 20 in, Universal, Gray, Cellulose (PIL205)
- DIVERSEY General Purpose Concentrated Cleaner, 84.5 fl oz (2.6 quart) Citrus, 2 PK (DVO904965)
- CHASE Metered Air Freshner Fruit Asst, PK12 (438-5319)
- 3M Flow Cntrl Spray/Foam App Port Dispenser (85882)
- 3M Chemical Mixing Dispenser, 9 In. H (23593)
- 3M Chemical Mixing Dispenser, Wall, ActionGap (85850)
- 3M Chemical MixingDispenser, Wall, AirGap/PRV (85853)
- 3M Reusable Pouches, 1 Gal, For 6XU16, PK5 (55440)
- 3M Chemical Mixing Dispenser, PortbleDspnsr, (85849)
- ZEP Drain Guard, For Zep Chemicals (758001)
- 3M Pre-Measured Chemical Dispensers