Shop All Pre-Measured Chemical Dispensers
3M
Chemical MixingDispenser, Wall, AirGap/PRV
Mfr # 85853
Zoro # G0069505
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount wall
- Depth 7 in
- Recommended Dilution Varies by Usage
- Standards ASSE 1055
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 85853
- Zoro # G0069505
- UPC # 50051125858538
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 7 in |
Width | 12 1/2 in |
Height | 22 1/2 in |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Hose, Dispenser Series Flow Control, Dispenser Style Wall Mount, Number of Chemicals Dispensed 4, Bucket Filling Rate 2 gpm, Depth 7 in, Height 22 1/2 in, Width 12 1/2 in, Features Air Gap Backflow Prevention with Pressure Relief Valve, Standards ASSE 1055
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARMIN Plastic Overwrap, 264 Sheets, White, 4 PK (61134PK)
- HLS COMMERCIAL 13 gal Rectangular Trash Can, Silver, Stainless Steel (HLS13SB)
- UNGER UNGER Green Window Washer (MC450)
- BEST SANITIZERS Foam Pump , clear (KTFS1003)
- 3M Reusable Pouches, 1 Gal, For 6XU16, PK5 (55440)
- 3M Chemical Mixing Dispenser, Wall or Cart (23592)
- 3M Chemical Mixing Dispenser, Wall, ActionGap (85850)
- 3M ChemicalMixingDispenser, Wall, ActnGap/PRV (85851)
- 3M Flow Cntrl Spray/Foam App Port Dispenser (85882)
- 3M Chemical Mixing Dispenser, PortbleDspnsr, (85849)
- ZORO SELECT Dispenser with Faucet, 2.5G, HDPE, Natural (180146)
- 3M Pre-Measured Chemicals & Dispensers