Shop All Pre-Measured Chemical Dispensers
3M
Chemical Mixing Dispenser, Wall or Cart
Mfr # 23592
Zoro # G2902891
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount Cart, Wall
- Depth 6 1/4 in
- Recommended Dilution Varies by Usage
- Width 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 23592
- Zoro # G2902891
- UPC # 50048011235924
- Country of Origin Taiwan, Province of China
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 6 1/4 in |
Width | 6 1/4 in |
Height | 22 1/2 in |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Quick Connect Hardware, Hose, Dispenser Series Twist 'n Fill, Dispenser Style Wall Mount, Number of Chemicals Dispensed 1, Bucket Filling Rate 3 gpm, Color Gray, Depth 6 1/4 in, Height 22 1/2 in, Width 6 1/4 in, Features Chemical Management System, Standards ASME/ANSI A112.1.2, ASSE 1055B (2009)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON IMPERIAL Imperial 1 gal Liquid Surface Preparation (W36061)
- NILFISK Vacuum Bag, Dust, 3 PK (1470745010)
- SPRAYWAY Fabric Cleaner, 20oz (SW558-1)
- ZEP Leather Cleaner/Conditioner, 24 oz., PK12 (ZUCLC248)
- 3M Flow Cntrl Spray/Foam App Port Dispenser (85882)
- 3M Reusable Pouches, 1 Gal, For 6XU16, PK5 (55440)
- 3M Chemical Mixing Dispenser, Wall, ActionGap (85850)
- 3M ChemicalMixingDispenser, Wall, ActnGap/PRV (85851)
- 3M Chemical MixingDispenser, Wall, AirGap/PRV (85853)
- 3M Chemical Mixing Dispenser, 9 In. H (23593)
- ZEP Drain Guard, For Zep Chemicals (758001)
- 3M Pre-Measured Chemical Dispensers