Shop All Pre-Measured Chemical Dispensers
3M
Chemical Mixing Dispenser, Wall, Air Gap
Mfr # 85852
Zoro # G0069511
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount wall
- Depth 7 in
- Recommended Dilution Varies by Usage
- Spray Bottle Fill Rate 2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 85852
- Zoro # G0069511
- UPC # 50051125858521
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 7 in |
Height | 22 1/2 in |
Width | 12 1/2 in |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Hose, Dispenser Series Flow Control, Dispenser Style Wall Mount, Number of Chemicals Dispensed 4, Bucket Filling Rate 2 gpm, Depth 7 in, Height 22 1/2 in, Width 12 1/2 in, Features Air Gap Backflow Prevention, Standards ASSE 1055
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEEPEX 60" Magnet Bar, Silver, Red, Metal (HDM-060-1)
- CARLISLE FOODSERVICE Warehouse/Janitor Broom, Black, 57in, PK12 (4167903)
- COLORCORE ColorCore Stiff 12" Deck/Wall Scrub, Blu (366113)
- KIMBERLY-CLARK PROFESSIONAL 2PK 55Sheet Shop Towel (75040)
- 3M Chemical Mixing Dispenser, PortbleDspnsr, (85849)
- 3M Chemical Mixing Dispenser, 9 In. H (23593)
- 3M Chemical MixingDispenser, Wall, AirGap/PRV (85853)
- 3M Reusable Pouches, 1 Gal, For 6XU16, PK5 (55440)
- 3M Chemical Mixing Dispenser, Wall or Cart (23592)
- 3M ChemicalMixingDispenser, Wall, ActnGap/PRV (85851)
- RMC Dispenser, f/E-Z Products, White (RCM35717800)
- 3M Pre-Measured Chemical Dispensers