Shop All Pre-Measured Chemical Dispensers
3M
Chemical Mixing Dispenser, 9 In. H
Mfr # 23593
Zoro # G2457366
original price:
$5.09
9% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount Cart, Wall
- Depth 5 in
- Recommended Dilution Varies by Usage
- Spray Bottle Fill Rate 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 23593
- Zoro # G2457366
- UPC # 50048011235931
- Country of Origin Taiwan, Province of China
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 5 in |
Width | 5 in |
Height | 9 in |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Quick Connect Hardware, Hose, Dispenser Series Twist 'n Fill, Dispenser Style Wall Mount, Number of Chemicals Dispensed 1, Bucket Filling Rate 3 gpm, Depth 5 in, Height 9 in, Width 5 in, Features Twist and Fill, Standards ASME/ANSI A112.1.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTONELLE Ultra Soft, Standard, 150 Sheets, White, 48 PK (12456)
- MARCAL PRO Bathroom Tissue, White, 48 PK (MRC5001)
- PURE HARD SURFACE DISINFECTANT Pure 128oz Jug/2 per case (Pure-128oz)
- ZEP Cleaner, 5 gal. Pail, Odorless (166935)
- 3M Chemical Mixing Dispenser, PortbleDspnsr, (85849)
- 3M Chemical MixingDispenser, Wall, AirGap/PRV (85853)
- 3M Chemical Mixing Dispenser, Wall or Cart (23592)
- 3M Flow Cntrl Spray/Foam App Port Dispenser (85882)
- 3M ChemicalMixingDispenser, Wall, ActnGap/PRV (85851)
- 3M Reusable Pouches, 1 Gal, For 6XU16, PK5 (55440)
- SIMPLE GREEN Dispenser, Bottle, Bucket, 1 gpm (13384)
- 3M Pre-Measured Chemicals & Dispensers