Shop All Pre-Measured Chemical Dispensers
This Product is Discontinued
3M
Chemical Fill Station, Base (Discontinued)
Mfr # 59175
Zoro # G1137762
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fills Reusable Pouches
- Includes (5) Reusable Pouches, Blank Labels, Fill Station
- Features Gravity Fed, Funnel
- Spray Bottle Fill Rate 2.5 gpm
- Number of Chemicals Dispensed 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 59175
- Zoro # G1137762
- UPC # 00048011591759
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Details
Item | Chemical Fill Station |
Fills | Reusable Pouches |
Includes | (5) Reusable Pouches, Blank Labels, Fill Station |
Features | Gravity Fed, Funnel |
Spray Bottle Fill Rate | 2.5 gpm |
Number of Chemicals Dispensed | 5 |
Bucket Filling Rate | 1 gpm |
Mount | Base |
Color | Black/Gold |
Accessory Type | Chemical Fill Station |
Product Type | Chemical Fill Station |
Series | Easy Shine |
Description
Chemical Fill Station, Color Black/Gold, Includes (5) Reusable Pouches, Blank Labels, Fill Station, Product Type Chemical Fill Station, Series Easy Shine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.