Shop All Laminating Machines
3M Center/Customer Service
HEAT-FREE LAMINATING MACHINE WITH 5 DL1001 CARTRIDGES, 12in WIDE SHEET MAX, 9.2 MIL THICKNESS MAX
Mfr # MMMLS1000VAD
Zoro # G911183202
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
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
- Brand 3M Center/Customer Service
- MFR # MMMLS1000VAD
- Zoro # G911183202
- Country of Origin United States
- Category Laminating Machines
Description
Perfect lamination without electricity. Safe, heat-free and easy to useno warm-up waiting time, no fumes, no mess. Three easy steps: load, turn and trim. Ideal for posters, banners, artwork, signs, menus, maps and more. Fully compatible with inkjet, thermal and other sensitive papers. Laminates both sides for enhanced protection, or laminates one side and applies permanent adhesive to the other for signs or labels. Laminating cartridges included also sold separately. For documents up to 1/10in thick. Value PackIncludes five 100-ft. DL1001 cartridges and 12in laminator. Laminator Supply Type: Cold, Use Rating: Moderate, Electric/Manual/Battery: Manual, Maximum Document Thickness: 9.2 mil.
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
- CLAUSS Shop Shears, Ambidextrous, 7 In. L (18516)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-58)
- UNIVERSAL Message Stamp, PAST DUE, Pre-Inked One-Color, Red (UNV10063)
- XYRON Create A Sticker Machine, 2.5" (XRN250-CFTENX)
- BUSINESS SOURCE Laminator, Document/Photo, 9" (20874)
- GBC Pouch Laminating Machine, 15-2/3 In. (1703072BF)
- SCOTCH 8.5” Heat-Free Laminator w/Cart, 8.5" Max Width, 9.2 mil Max Thickness (LS960)
- FELLOWES Laminating Machine, Speed 53 In/Min (VENUS 2 125)
- GBC Pouch Laminating Machine, 19-4/5 In. (1703075BF)
- SCOTCH Laminator, Thermal (TL902VP)
- 3M Center/Customer Service Laminating Machines