Shop All Adhesive Discs
3M
Center Water Feed Dsc Hand Pad 82705, 3inx7/8in Firm, 10/pk
Mfr # 82705
Zoro # G5445032
product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns
$229.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow, Blue
- Disc Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 82705
- Zoro # G5445032
- UPC # 00051144827053
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 3" |
Details
Item | Center Water Feed Disc Hand Pad |
Color | Yellow, Blue |
Description
Cntr Watr Feed Dsc Hand Pd 82705,3 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1-1/2in, 60G (61463624530)
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Hard Cloth (48720)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 5 Hole, 5D (49096-1)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 60 Grit (05539570055)
- 3M Stikit D/F Disc Pad 45218, 6inx3/4in 5/16-24 External, 10/pk (45218)
- 3M Film Disc Roll, A5, 3"x NH, Die 300V (466LA 418)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 100G, PK12 (7007099616)
- 3M PSA Disc Roll, No Hole, 6 In, 60G, AlO, PK400 (7000118090)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK50 (7100053622)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 80G, PK10 (7000118895)
- 3M Gold Sheet, 2-3/4"x 16", PK250 (02470)
- 3M Adhesive Discs