Shop All Back Up Pads
3M
Center Water Feed Disc Hand Pad, 3In, PK10
Mfr # 60980105864
Zoro # G5988683
product price: $287.99
/pk 10, $28.80/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam
- Attachment Type Hook-and-Loop
- Overall Width 7/8 in
- Width x Length 7/8 in x 3 in
- Device Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60980105864
- Zoro # G5988683
- UPC # 051111564455
- Country of Origin United States
- Category Back Up Pads
Dimensions
Overall Width | 7/8 in |
Width x Length | 7/8 in x 3 in |
Overall Length | 3 in |
Details
Item | Center Water Feed Disc Hand Pad |
Material | Foam |
Attachment Type | Hook-and-Loop |
Device Material | Foam |
Pad Shape | Circle |
Abrasive Mounting Type | Hook-and-Loop |
Color | Yellow |
brand-mfr model | 3M - 60980105864 |
Compatible Abrasive Type | Hook & Loop Sanding Discs, Hook & Loop Surface-Conditioning Discs |
Description
Center Water Feed Disc Hand Pad, Abrasive Mounting Type Hook-and-Loop, Device Material Foam, Overall Length 3 in, Overall Width 7/8 in, Color Yellow, Pad Shape Circle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P320 Grit (9A-125-320)
- MIRKA Foam, Grip Disc, 6", P180 Grit, PK20 (8A-241-180)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Fine Grade (43290)
- PFERD 7/16" Power Tube Brush - .005 SS Wire, 1/8" Stem, SS/SS (83391)
- 3M Expanding Drum, 1x1in, 3000 RPM, 1/4 in. (45139)
- 3M Disc Pad Hook Saver, 5 In. (7000045012)
- 3M 3M„¢ Roloc„¢ Disc Pad TR 45095 2" - 1/4-20 INT (7000045282)
- 3M Quick Change Disc Backup Pad, 3" dia. (88748)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45137)
- 3M Expanding Drum, 1/4 x 1/2in, 23000 RPM (45159)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 6 Dust Holes with 5/16 Inch-24 Threaded Shaft Hook & Loop Replaces Porter Cable 18002 (RSP38)
- 3M Back Up Pads