Shop All Cartridge Rolls
3M
Cartridge Roll 747D, 5/16inx1inx3/16 in,
Mfr # 7100102149
Zoro # G6119500
product price: $95.39
/pk 100, $0.95/ea
Free Shipping & Returns
$95.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Ceramic
- Backing Material Cloth
- Length 1"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100102149
- Zoro # G6119500
- UPC # 00076308900465
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 5/16"; Arbor Hole Dia: 3/16" |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Ceramic |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Color | Orange |
Description
Cartridge Roll 747D,5/16 In.x1 In.x3/16 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4 in NARROW FACE CRIMPED WIRE WHEEL (00144)
- NO. 7 Polish Compound #7 10 Oz (07610)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362956)
- 3M 13 x 3/8" 60 GRIT CUBITRON BELT 10PK (3M33439)
- 3M Full Tapered Crtrdg Rl 341D, 1/2inx1inx1/ (7100085779)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- 3M Cartridge Roll 747D, 1inx1-1/2inx1/8 in (7010363823)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- 3M Cartridge Rolls