Shop All Abrasive Rolls
3M
Cartridge Roll 747D, 3/8inx1inx1/8 in, 80 X-weight, 100/pk
Mfr # 7100122978
Zoro # G5136542
product price: $76.25
/pk 100, $0.76/ea
Free Shipping & Returns
$76.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Ceramic
- Backing Material Cloth
- Length 1"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100122978
- Zoro # G5136542
- UPC # 00051144807949
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Grit | 80 |
Abrasive Material | Ceramic |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Cartridge Roll |
Color | Orange |
Description
Ctrdg Rll 747D,3/8inx1inx1/8 in,8,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" F/C Twist Knot Wire Cup Brush - .020 CS Wire, 5/8-11 Thread (int.) (82567)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 80AO (52613)
- ARC ABRASIVES Bb Mfw C/F 3 X 2 X 1/4 A Med (54030203)
- 3M Cloth Sheet, 11" L x 9" W, P80 Grit, PK50 (7000000359)
- 3M Sheet, Gold, 2-3/4 x 45 yd., P320A Grade (60455031348)
- 3M Abrasive Utility Roll, Grit 240, Gray (7000118347)
- 3M 3M Stikit Gold Sheet Roll, 02591, 2 3/4 in x 45 yd, P320A (7000119682)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx3/16i (7100118793)
- 3M Paper Disc Roll, 6in.dia., P120, PK4 (7000119553)
- 3M Cloth Belt 341D, 3inx24 in 40 X-weight, 25/pk (7000118848)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 60 Grit (08834180307)
- 3M Abrasive Rolls