Shop All Abrasive Rolls
3M
Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, 80 X-wt, 100/pk
Mfr # 7100127589
Zoro # G5136527
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Ceramic
- Backing Material Cloth
- Length 1-1/2"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100127589
- Zoro # G5136527
- UPC # 00051141204000
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Grit | 80 |
Abrasive Material | Ceramic |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Cartridge Roll |
Color | Orange |
Description
Ctrdg Rll 747D,3/8inx1-1/2inx1/8in,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136202)
- OSBORN Pilot Bonding End Brush, 1/2", 0003019300 (0003019300)
- 3M Shaft, Threaded (7000045770)
- FLEX-HONE TOOL BC212800AO FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC212800AO)
- 3M Utility Cloth, 1-1/2" x 50 yd., 100 J (60090002001)
- 3M Abrasive Utility Roll, Grit 120, Gray (7000118336)
- 3M Utility Cloth Roll, 1"x50yd, P320 Grit, PK5 (7000118506)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 100 Grit 55 in. Roll (212 100A)
- 3M Paper Disc Roll, 5in.dia., P180, PK4 (7000119545)
- 3M 3M„¢ Scotch-Brite„¢ Clean and Finish Roll 4" x 10 YDS Aluminum Oxide VFN Grit (7000046195)
- UNITED ABRASIVES/SAIT SAIT 81820 DA-F Handy Roll , 2" x 50 yards, 180 Grit, 1-Pack (81820)
- 3M Abrasive Rolls