Shop All Cartridge Rolls
3M
Cartridge Roll 747D, 3/4inx2inx1/4 in 60
Mfr # 7010362446
Zoro # G6119342
product price: $92.29
/pk 50, $1.85/ea
Free Shipping & Returns
$92.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Ceramic
- Backing Material Cloth
- Length 2"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010362446
- Zoro # G6119342
- UPC # 00076308650711
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Length | 2" |
Diameter | Roll Dia: 3/4"; Arbor Hole Dia: 1/4" |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Ceramic |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Color | Orange |
Description
Cartridge Roll 747D,3/4 In.x2 In.x1/4 In.,60,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500085404)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727983)
- SUPERIOR ABRASIVES Bore Polisher, 2-2-1/2, ID AO, Grit 80 (A020336)
- WIDIA Carbide Bur, Round Nose Tree, 1/2, dbl Cut (M41389)
- 3M Cartridge Roll 747D, 1inx1-1/2inx1/8 in (7010363823)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- 3M Full Tapered Crtrdg Rl 341D, 1/2inx1inx1/ (7100085779)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- BIG HORN 1 inch Dia x 2 Inch Sanding Sleeves (19538)
- 3M Cartridge Rolls