Shop All Cartridge Rolls
3M
Cartridge Roll 747D, 1inx2inx3/16 in 80
Mfr # 7010362448
Zoro # G6119053
product price: $69.89
/pk 25, $2.80/ea
$69.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Ceramic
- Backing Material Cloth
- Length 2"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010362448
- Zoro # G6119053
- UPC # 00076308650766
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Length | 2" |
Diameter | Roll Dia: 1"; Arbor Hole Dia: 3/16" |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Ceramic |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Color | Orange |
Description
Cartridge Roll 747D,1 In.x2 In.x3/16 In.,80,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Portable Soda Blaster (101826G-A)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-J8-V32A (34489)
- MILWAUKEE TOOL M18 FUEL 14 in. Abrasive Chop Saw Kit (2990-21HD)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775461)
- 3M Full Tapered Crtrdg Rl 341D, 1/2inx1inx1/ (7100085779)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- 3M Cartridge Roll 747D, 1inx1-1/2inx1/8 in (7010363823)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- BIG HORN 2 Inch Drums 12 Pc Extra Long Sand Kit (19535)
- 3M Cartridge Rolls