Shop All Cartridge Rolls
3M
Cartridge Roll 747D, 1inx1-1/2inx1/8 in
Mfr # 7010363823
Zoro # G6119333
product price: $123.99
/pk 50, $2.48/ea
Free Shipping & Returns
$123.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Ceramic
- Backing Material Cloth
- Length 1-1/2"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010363823
- Zoro # G6119333
- UPC # 00051141204130
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 1"; Arbor Hole Dia: 1/8" |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Ceramic |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Color | Orange |
Description
Cartridge Roll 747D,1 In.x1-1/2 In.x1/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEEL - Type 27 (60006)
- DEWALT 3" x .035" x 3/8" A60T long life wheel (DW8712)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x1/2" (66252938786)
- MARCO 100 Ft. Pneumatic Twinline Hose - 3/16" Fittings (10TL100)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- 3M Full Tapered Crtrdg Rl 341D, 1/2inx1inx1/ (7100085779)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- BIG HORN 3/4 inch Dia x 2 Inch Sanding Sleeves (19537)
- 3M Cartridge Rolls