Shop All Abrasive Rolls
3M
Cartridge Roll 747D, 1/4inx1inx1/8 in, 80 X-weight, 100/pk
Mfr # 7100139907
Zoro # G5136588
product price: $83.69
/pk 100, $0.84/ea
Free Shipping & Returns
$83.69
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Ceramic
- Backing Material Cloth
- Length 1"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100139907
- Zoro # G5136588
- UPC # 00051144807932
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 1/4"; Arbor Hole Dia: 1/8" |
Details
Grit | 80 |
Abrasive Material | Ceramic |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Cartridge Roll |
Color | Orange |
Description
Ctrdg Rll 747D,1/4inx1inx1/8 in,8,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Portable Pressure Blaster, 110 dm (40003)
- 3M CUT-OFF WHEEL 4" X 0.04" X 3/8" BX/5 (3M33460)
- CONTINENTAL ABRASIVES 4"x5/8"-11 Knot Wire Cup Brush - Stainless (W3-040755)
- DIABLO Diamond Continuous Rim Cut-Off Discs (DMADC0300)
- 3M Abrasive Utility Roll, Grit 240, Blue (7100219219)
- 3M Paper Disc Roll, 120 Grit, Aluminum Oxide (7010308501)
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118515)
- 3M Hookit Prpl FinishFilm Dsc, 30570, 5, PK200 (30570)
- 3M Hookit Prpl FinishFilm Dsc, 30670, 6, PK200 (30670)
- 3M 3M™ Hookit™ Purple Clean Sanding Disc, 334U, 30261, P600, C-weight, 3 in (7.6 cm) (30261)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 120 G (8519035)
- 3M Abrasive Rolls