Shop All Abrasive Rolls
3M
Cartridge Roll, 3/4x1-1/2x3/16"
Mfr # 60440329294
Zoro # G7290405
Sold in multiples of 100 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1-1/2"
- Abrasive Type Closed Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 60440329294
- Zoro # G7290405
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 3/4"; Arbor Hole Dia: 3/16" |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Cartridge Roll |
Color | Brown |
Description
Cartridge Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer Rg, 60G (42414)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96054)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93446)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 180G (08834137353)
- 3M Paper Disc Roll, 6in.dia., P500, PK4 (60440272585)
- 3M Cartridge Roll 747D, 1/2inx1-1/2inx1/8in, P120 X-wt, 100/pk (7010309040)
- 3M Hookit Blue Disc MultiH, 36167, 5", PK200 (36167)
- 3M Purple Disc, 30687, 6", 36E, PK100 (30687)
- 3M Prpl Clean Sand Hookit Disc, 30272, PK200 (30272)
- 3M Cloth Belt 341D, 1inx48 in 80 X-weight, 200/pk (7010326155)
- CLESCO 1 1/2" X 2" Sanding Sleeve 36 Grit A/O Sanding Sleeve (SS-024032-036A)
- 3M Abrasive Rolls