Shop All Cartridge Rolls
3M
Cartridge Roll 341D, 3/16inx1inx3/32in,
Mfr # 7100102008
Zoro # G6118310
product price: $53.19
/pk 100, $0.53/ea
$53.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P240
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1"
- Series 341
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100102008
- Zoro # G6118310
- UPC # 00076308900168
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 3/16"; Arbor Hole Dia: 3/32" |
Details
Item | Cartridge Roll |
Grit | P240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | 341 |
Abrasive Type | Closed Coat |
Backing Weight | X |
Color | Brown |
Description
Cartridge Roll 341D,3/16 In.x1 In.x3/32 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qlok-S Ao/X Gp 2In 240 (31459)
- FLEX-HONE TOOL BC6M32 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC6M32)
- STANDARD ABRASIVES Type 27 Unitized Wheel, PK5 (811532)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91217)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- 3M Full Tapered Crtrdg Rl 341D, 1/2inx1inx1/ (7100085779)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- 3M Cartridge Roll 747D, 1inx1-1/2inx1/8 in (7010363823)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- 3M Cartridge Rolls