Shop All Cartridge Rolls
3M
Cartridge Roll 341D, 3/16inx1inx3/32 in,
Mfr # 7010363852
Zoro # G6118301
$74.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P240
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1"
- Series 341
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7010363852
- Zoro # G6118301
- UPC # 00076308649746
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 3/16"; Arbor Hole Dia: 3/32" |
Details
Item | Cartridge Roll |
Grit | P240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | 341 |
Abrasive Type | Closed Coat |
Backing Weight | X |
Color | Brown |
Description
Cartridge Roll 341D,3/16 In.x1 In.x3/32 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on, 7"x7/8" 36gr (15X703)
- ARC ABRASIVES Belt Predator 3 X 72 36, 3" W, 72" L, 36 Grit, Predator (71-030072002)
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x1/8"x1/4", 30560rpm (66243411402)
- WESTWARD Double Spiral Tube Brush, 1-1/4" Dia, PK10 (88404)
- 3M Full Tapered Crtrdg Rl 341D, 1/2inx1inx1/ (7100085779)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- 3M Cartridge Roll 747D, 1inx1-1/2inx1/8 in (7010363823)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194495)
- ARC ABRASIVES 3/16" x 1" x 3/32" Straight Cartridge Roll, 60 Grit (21135Z8)
- 3M Cartridge Rolls