Shop All Abrasive Rolls
3M
Cartridge Roll 341D, 1inx2inx3/16 in 60 X-weight, 100/pk
Mfr # 7010363836
Zoro # G5136798
product price: $206.99
/pk 100, $2.07/ea
Free Shipping & Returns
$206.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 2"
- Series 341
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010363836
- Zoro # G5136798
- UPC # 00051144972319
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 2" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 3/16" |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | 341 |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Cartridge Roll |
Color | Brown |
Description
Ctrdg Rll 341D,1inx2inx3/16 in 60,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, AO, 60G, Med, Prpl (66253262691)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, ZA36-T-BF (35514)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 120Z, 7/8" (31347)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93831)
- 3M Cloth Utility Roll, 1-1/2" x 50 yd., 5030 (MMM5030)
- 3M Paper Disc Roll, 6in.dia., P120, PK4 (7000119553)
- 3M Utility Cloth Roll, 1"x50yd, P120 Grit, PK5 (7000118512)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, 80 X-weight, 100/pk (7100139907)
- 3M Hookit Gold Disc, 01010, 3", P800gr, PK200 (01010)
- 3M Stikit Blue Disc Roll, 36202, 6", 80 g, PK5 (36202)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 60 Grit (08834180307)
- 3M Abrasive Rolls