Shop All Cartridge Rolls
3M
Cartridge Roll 341D, 1inx2inx3/16 in, 40
Mfr # 7010309049
Zoro # G6118268
product price: $173.99
/pk 100, $1.74/ea
Free Shipping & Returns
$173.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 2"
- Series 341
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010309049
- Zoro # G6118268
- UPC # 00076308649562
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Length | 2" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 3/16" |
Details
Item | Cartridge Roll |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | 341 |
Abrasive Type | Closed Coat |
Backing Weight | X |
Color | Brown |
Description
Cartridge Roll 341D,1 In.x2 In.x3/16 In.,40,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Refil (08834113003)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345359)
- CLOVER Silicon Carbide Gel Water, 7A, 1200 Grit (233256)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 180G (11174)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- 3M Full Tapered Crtrdg Rl 341D, 1/2inx1inx1/ (7100085779)
- 3M Cartridge Roll 747D, 1inx1-1/2inx1/8 in (7010363823)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- 3M Cartridge Rolls