Shop All Cartridge Rolls
3M
Cartridge Roll 341D, 1/4inx3/4inx1/8in,
Mfr # 7100101656
Zoro # G6118082
product price: $72.19
/pk 100, $0.72/ea
$72.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P320
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 3/4"
- Series 341
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100101656
- Zoro # G6118082
- UPC # 00076308899165
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Length | 3/4" |
Diameter | Roll Dia: 1/4"; Arbor Hole Dia: 1/8" |
Details
Item | Cartridge Roll |
Grit | P320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | 341 |
Abrasive Type | Closed Coat |
Backing Weight | X |
Color | Brown |
Description
Cartridge Roll 341D,1/4 In.x3/4 In.x1/8 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" crimped bench wire wheel 5/8" abror, medium face, .014" wire (DW4906)
- 3M Sanding Block, Rubber, 05520, 2-3/4"x8, PK10 (05520)
- DIAMABRUSH Polishing Abrasive Pad, 16 in., 1000 Grit (911601250)
- WEILER Flap Disc, 4-1/2 in. x 40 Grit, 7/8 (98901)
- 3M Cartridge Roll 747D, 1inx1-1/2inx1/8 in (7010363823)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- 3M Full Tapered Crtrdg Rl 341D, 1/2inx1inx1/ (7100085779)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- BIG HORN 1-1/2 inch Dia x 3 Inch Sanding Sleeves (19543)
- 3M Cartridge Rolls