Shop All Cartridge Rolls
3M
Cartridge Roll 341D, 1/4inx1in x1/8in, P
Mfr # 7010291242
Zoro # G6118003
product price: $46.29
/pk 100, $0.46/ea
$46.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1"
- Series 341
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010291242
- Zoro # G6118003
- UPC # 00076308650322
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 1/4"; Arbor Hole Dia: 1/8" |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | 341 |
Abrasive Type | Closed Coat |
Backing Weight | X |
Color | Brown |
Description
Cartridge Roll 341D,1/4 In.x1 In.x1/8 In.,P,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Replacement Grinding Whl, 38A80-MVBE, PK5 (66243529146)
- ZORO SELECT Blast Media, Corn Cob, 20 to 40 Grit (CRN3-40)
- 3M CUBITRON Fiber Disc, 7 in Dia, 5/8 in Arbor, PK25 (7100242927)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit (RFD-45C080)
- 3M Cartridge Roll 747D, 1inx1-1/2inx1/8 in (7010363823)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- 3M Full Tapered Crtrdg Rl 341D, 1/2inx1inx1/ (7100085779)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- BIG HORN 1/2 inch Dia x 2 Inch Sanding Sleeves (19536)
- 3M Cartridge Rolls