Shop All Cartridge Rolls
3M
Cartridge Roll 341D, 1/2inx2inx1/4 in, 8
Mfr # 7100116360
Zoro # G6117769
product price: $86.45
/pk 100, $0.86/ea
Free Shipping & Returns
$86.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 2"
- Series 341
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100116360
- Zoro # G6117769
- UPC # 00076308898137
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Length | 2" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 1/4" |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | 341 |
Abrasive Type | Closed Coat |
Backing Weight | X |
Color | Brown |
Description
Cartridge Roll 341D,1/2 In.x2 In.x1/4 In.,8,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 10" dia. (7000000739)
- CGW ABRASIVES Surf Grinding Whl, 8x0.5x1-1/4, T1 (34358)
- VSM Abrasive Belt, 50 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Ceramic, XK870X (307819)
- SCOTCH-BRITE Radial Bristle Disc, 6" dia., Arbor Hole (7000144604)
- 3M Full Tapered Crtrdg Rl 341D, 1/2inx1inx1/ (7100085779)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- 3M Cartridge Roll 747D, 1inx1-1/2inx1/8 in (7010363823)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- BIG HORN 1-1/2 inch Dia x 2 Inch Sanding Sleeves (19539)
- 3M Cartridge Rolls